- B3 Gear Style
- 14.5° Pressure Angle
- 66 Teeth
- 6 Diametral Pitch
- 10.9999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 1.25 in |
| Face Width | 1.5 in |
| Bore Type | Finished Bore |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 11.33 in |
| Hub Projection | 1.25 in |
| Bore Size | 1.250 in |
| O.D. | 11.333 in |
| Bore Dia. [Max] | 2 1/16 in |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 1800 RPM | 560.2222 lb/in |
| Material External Use | Cast Iron |
| Length Through Bore | 2.75 in |
| Set Screw | No |
| Torque at 200 RPM | 2521 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 10.9999 in |
| AGMA Quality | 6 |
| No. of Teeth | 66 |
| Bore Size [Max] | 1.938 in |
| Class | 6 |
| Hub O.D. | 3.25 in |
| Diametral Pitch | 6 |
| Style | Spoke Style |
| Hub Dia. | 3.2345 in |
| Inch/Metric | Inch |
| Type | B3 |
| Gear Style | B3 |
| Pitch Diameter | 11 in |
| Torque at 300 RPM | 2100.833 lb/in |
| Material Internal Use | Cast Iron |
| Hub Style | B |
| Bore Size [Min] | 1.25 in |
| Material | Cast Iron |
| Outside Dia. | 11.33 in |
| Torque at 1200 RPM | 787.8125 lb/in |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 11 in |
| Torque at 900 RPM | 980.3889 lb/in |
| Torque at 600 RPM | 1365.542 lb/in |
| Weight | 19.04 LB |
| EAN or UPC | 697950055299 |

