- B3 Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 6 Diametral Pitch
- 11.9999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Cast Iron |
| Hub Projection | 1.25 in |
| No. of Teeth | 72 |
| Torque at 1200 RPM | 787.8125 lb/in |
| Bore Size | 1.250 in |
| Torque at 200 RPM | 2521 lb/in |
| Material Internal Use | Cast Iron |
| Face Width | 1.5 in |
| Torque at 300 RPM | 2100.833 lb/in |
| Torque at 1800 RPM | 560.2222 lb/in |
| Pitch Dia. | 12 in |
| Keyway | w/o Keyway |
| Torque at 900 RPM | 980.3889 lb/in |
| Hub O.D. | 3.5 in |
| Material External Use | Cast Iron |
| Bore Size [Min] | 1.25 in |
| Pitch Diameter [Min] | 11.9999 in |
| Bore Dia. [Min] | 1 1/4 in |
| Torque at 600 RPM | 1365.542 lb/in |
| Origin | Reborable |
| Bore Size [Max] | 2.125 in |
| Bore Dia. [Max] | 2 3/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Bore Type | Finished Bore |
| Class | 6 |
| Gear Style | B3 |
| Outside Dia. | 12.33 in |
| Hub Style | B |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 12.33 in |
| O.D. | 12.333 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 12 in |
| Set Screw Size | N/A |
| Type | B3 |
| Inch/Metric | Inch |
| Style | Spoke Style |
| Diametral Pitch | 6 |
| Length Through Bore | 2.75 in |
| Finished Bore Size | 1.25 in |
| Hub Dia. | 3.4845 in |
| Weight | 23.0 LB |
| EAN or UPC | 697950055329 |

