- B3 Gear Style
- 14.5° Pressure Angle
- 75 Teeth
- 6 Diametral Pitch
- 12.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Cast Iron |
| Hub O.D. | 3.5 in |
| Pitch Diameter | 12.5 in |
| Outside Dia. [Min] | 12.833 in |
| Face Width | 1.5 in |
| Outside Dia. | 12.833 in |
| Style | Spoke Style |
| Bore Size [Min] | 1.25 in |
| Torque at 600 RPM | 1365.542 lb/in |
| Hub Dia. | 3.4845 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1200 RPM | 787.8125 lb/in |
| Hub Projection | 1.25 in |
| Bore Size | 1.250 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.25 in |
| Class | 6 |
| Torque at 300 RPM | 2100.833 lb/in |
| Keyway | w/o Keyway |
| Gear Style | B3 |
| Torque at 900 RPM | 980.3889 lb/in |
| Diametral Pitch | 6 |
| Material Internal Use | Cast Iron |
| O.D. | 12.833 in |
| No. of Teeth | 75 |
| Bore Dia. [Min] | 1 1/4 in |
| Bore Size [Max] | 2.125 in |
| Pitch Dia. | 12.5 in |
| Material | Cast Iron |
| Torque at 200 RPM | 2521 lb/in |
| Hub Style | B |
| Origin | Reborable |
| Length Through Bore | 2.75 in |
| Pitch Diameter [Min] | 12.5 in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 560.2222 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 3/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B3 |
| Weight | 23.7 LB |
| EAN or UPC | 697950055343 |

