- B3 Gear Style
- 14.5° Pressure Angle
- 80 Teeth
- 6 Diametral Pitch
- 1.1381 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 560.2222 lb/in |
| Set Screw Size | N/A |
| No. of Teeth | 80 |
| Bore Dia. [Max] | 2 3/16 in |
| Finished Bore Size | 1.25 in |
| Outside Dia. | 13.666 in |
| Keyway | w/o Keyway |
| Pitch Dia. | 13.333 in |
| Style | Spoke Style |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 13.667 in |
| Torque at 600 RPM | 1365.542 lb/in |
| Origin | Reborable |
| Hub O.D. | 3.5 in |
| Material | Cast Iron |
| Bore Size [Min] | 1.25 in |
| Outside Dia. [Min] | 13.666 in |
| Torque at 900 RPM | 980.3889 lb/in |
| Hub Projection | 1.25 in |
| AGMA Quality | 6 |
| Bore Size | 1.250 in |
| Bore Type | Finished Bore |
| Length Through Bore | 2.75 in |
| Hub Style | B |
| Torque at 1200 RPM | 787.8125 lb/in |
| Material External Use | Cast Iron |
| Class | 6 |
| Hub Dia. | 3.4845 in |
| Bore Size [Max] | 2.125 in |
| Material Internal Use | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 2521 lb/in |
| Gear Style | B3 |
| Face Width | 1.5 in |
| Inch/Metric | Inch |
| Type | B3 |
| Diametral Pitch | 6 |
| Pitch Diameter | 13.333 in |
| Torque at 300 RPM | 2100.833 lb/in |
| Pitch Diameter [Min] | 1.1381 in |
| Bore Dia. [Min] | 1 1/4 in |
| Set Screw | No |
| Weight | 27.6 LB |
| EAN or UPC | 697950055350 |

