- B3 Gear Style
- 14.5° Pressure Angle
- 84 Teeth
- 6 Diametral Pitch
- 14 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 14 in |
| Bore Type | Finished Bore |
| Material External Use | Cast Iron |
| Hub Style | B |
| Torque at 1200 RPM | 945.375 lb/in |
| Bore Size | 1.125 in |
| Hub Projection | 1.25 in |
| Bore Dia. [Min] | 1 1/8 in |
| Outside Dia. | 14.33 in |
| Outside Dia. [Min] | 14.33 in |
| Bore Dia. [Max] | 2 3/16 in |
| AGMA Quality | 6 |
| Bore Size [Min] | 1.125 in |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 3.5 in |
| Gear Style | B3 |
| Torque at 300 RPM | 2731.083 lb/in |
| Type | B3 |
| Material Internal Use | Cast Iron |
| Keyway | w/o Keyway |
| Pitch Dia. | 14 in |
| Pitch Diameter [Min] | 14 in |
| Class | 6 |
| Origin | Reborable |
| Torque at 900 RPM | 1190.472 lb/in |
| No. of Teeth | 84 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 3.4845 in |
| O.D. | 14.333 in |
| Torque at 1800 RPM | 665.2639 lb/in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 1680.667 lb/in |
| Bore Size [Max] | 2.125 in |
| Material | Cast Iron |
| Finished Bore Size | 1.125 in |
| Length Through Bore | 2.75 in |
| Style | Spoke Style |
| Torque at 200 RPM | 3466.375 lb/in |
| Face Width | 1.5 in |
| Set Screw | No |
| Diametral Pitch | 6 |
| Inch/Metric | Inch |
| Weight | 24.88 LB |
| EAN or UPC | 697950055367 |

