- Tool Bag
description
- This kit bag holds one tool
| Bore Type | Minimum Plain Bore |
| Set Screw Size | N/A |
| Material | PVC |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.03 LB |
| EAN or UPC | 697950317496 |
| Bore Type | Minimum Plain Bore |
| Set Screw Size | N/A |
| Material | PVC |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.03 LB |
| EAN or UPC | 697950317496 |