- B3 Gear Style
- 14.5° Pressure Angle
- 96 Teeth
- 6 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| Hub Projection | 1.25 in |
| Hub Dia. | 3.4845 in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Class | 6 |
| Material External Use | Cast Iron |
| Torque at 1800 RPM | 665.2639 lb/in |
| Bore Size [Min] | 1.125 in |
| Hub Style | B |
| Pitch Diameter | 16 in |
| Bore Dia. [Max] | 2 3/16 in |
| O.D. | 16.333 in |
| Origin | Reborable |
| Length Through Bore | 2.75 in |
| Material | Cast Iron |
| Torque at 200 RPM | 3466.375 lb/in |
| Bore Dia. [Min] | 1 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 2.125 in |
| Outside Dia. [Min] | 16.33 in |
| Pitch Diameter [Min] | 16 in |
| Set Screw | No |
| Outside Dia. | 16.33 in |
| Inch/Metric | Inch |
| Torque at 600 RPM | 1680.667 lb/in |
| No. of Teeth | 96 |
| Face Width | 1.5 in |
| Torque at 900 RPM | 1190.472 lb/in |
| Diametral Pitch | 6 |
| Pitch Dia. | 16 in |
| Hub O.D. | 3.5 in |
| Material Internal Use | Cast Iron |
| Finished Bore Size | 1.125 in |
| Torque at 300 RPM | 2731.083 lb/in |
| Style | Spoke Style |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.125 in |
| Torque at 1200 RPM | 945.375 lb/in |
| Gear Style | B3 |
| Type | B3 |
| Weight | 28.02 LB |
| EAN or UPC | 697950055398 |

