- Tool Bag
description
- This is a small kit bag that holds one tool
| Material | PVC |
| Set Screw Size | N/A |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.02 LB |
| EAN or UPC | 697950317489 |
| Material | PVC |
| Set Screw Size | N/A |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.02 LB |
| EAN or UPC | 697950317489 |