- B3 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 8 Diametral Pitch
- 15 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.125 in |
| Torque at 900 RPM | 761.202 lb/in |
| Material Internal Use | Cast Iron |
| Origin | Reborable |
| Set Screw Size | N/A |
| Bore Size [Max] | 1.938 in |
| Torque at 1200 RPM | 592.9602 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Style | B |
| Style | Spoke Style |
| Set Screw | No |
| AGMA Quality | 6 |
| O.D. | 15.25 in |
| Class | 6 |
| Type | B3 |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 3.2345 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 1781.507 lb/in |
| Face Width | 1.25 in |
| Pitch Diameter | 15 in |
| Pitch Dia. | 15 in |
| Diametral Pitch | 8 |
| Material External Use | Cast Iron |
| Material | Cast Iron |
| Torque at 1800 RPM | 412.4636 lb/in |
| Length Through Bore | 2.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 3.25 in |
| Bore Size [Min] | 1.125 in |
| Bore Dia. [Max] | 2 1/16 in |
| Torque at 600 RPM | 1082.98 lb/in |
| No. of Teeth | 120 |
| Pitch Diameter [Min] | 15 in |
| Outside Dia. | 15.25 in |
| Hub Projection | 1.25 in |
| Torque at 200 RPM | 2275.202 lb/in |
| Finished Bore Size | 1.125 in |
| Gear Style | B3 |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 15.25 in |
| Weight | 20.0 LB |
| EAN or UPC | 697950055992 |

