- B3 Gear Style
- 14.5° Pressure Angle
- 160 Teeth
- 8 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| Type | B3 |
| No. of Teeth | 160 |
| Pitch Diameter [Min] | 2 in |
| Hub Dia. | 3.7345 in |
| Torque at 200 RPM | 2587.176 lb/in |
| Material | Cast Iron |
| Class | 6 |
| Bore Size [Min] | 1.125 in |
| Outside Dia. | 20.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 8 |
| O.D. | 20.25 in |
| Pitch Dia. | 20 in |
| Outside Dia. [Min] | 20.25 in |
| Torque at 1200 RPM | 617.645 lb/in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 1137.601 lb/in |
| Face Width | 1.25 in |
| Hub Style | B |
| Material Internal Use | Cast Iron |
| Bore Size | 1.125 in |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 2.25 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 424.0182 lb/in |
| Material External Use | Cast Iron |
| Gear Style | B3 |
| Hub O.D. | 3.75 in |
| Torque at 300 RPM | 1964.279 lb/in |
| Origin | Reborable |
| Length Through Bore | 2.5 in |
| Torque at 900 RPM | 801.1178 lb/in |
| Hub Projection | 1.25 in |
| Pitch Diameter | 20 in |
| Style | Spoke Style |
| Set Screw | No |
| Bore Dia. [Min] | 1 1/8 in |
| Bore Dia. [Max] | 2 5/16 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.125 in |
| Weight | 26.56 LB |
| EAN or UPC | 697950056029 |

