- B1 Gear Style
- 14.5° Pressure Angle
- 54 Teeth
- 8 Diametral Pitch
- 6.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Min] | 1 in |
| Diametral Pitch | 8 |
| Origin | Reborable |
| Type | B2 |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| Class | 6 |
| Face Width | 1.25 in |
| Bore Dia. [Max] | 1 11/16 in |
| Inch/Metric | Inch |
| Hub Dia. | 2.7345 in |
| No. of Teeth | 54 |
| Pitch Diameter | 6.75 in |
| Hub Style | B |
| Length Through Bore | 2.25 in |
| Bore Size [Max] | 1.688 in |
| O.D. | 7 in |
| Style | Web w/ Lightening Holes |
| Bore Size | 1.000 in |
| Hub O.D. | 2.75 in |
| Pitch Diameter [Min] | 6.75 in |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Bore Dia. [Min] | 1 in |
| Hub Projection | 1 in |
| Gear Style | B1 |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 7 in |
| Finished Bore Size | 1 in |
| Bore Type | Finished Bore |
| Outside Dia. | 7 in |
| Pitch Dia. | 6.75 in |
| Material Internal Use | Cast Iron |
| Weight | 8.08 LB |
| EAN or UPC | 697950055855 |

