- B3 Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 8 Diametral Pitch
- 7.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| Diametral Pitch | 8 |
| Material | Cast Iron |
| Bore Size [Max] | 1.688 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 1 11/16 in |
| Finished Bore Size | 1 in |
| Gear Style | B3 |
| Hub Style | B |
| Hub Dia. | 2.7345 in |
| Class | 6 |
| Inch/Metric | Inch |
| Bore Size | 1.000 in |
| Origin | Reborable |
| Outside Dia. [Min] | 7.75 in |
| Bore Type | Finished Bore |
| Type | B3 |
| Material Internal Use | Cast Iron |
| Outside Dia. | 7.75 in |
| Pitch Dia. | 7.5 in |
| Material External Use | Cast Iron |
| Pitch Diameter | 7.5 in |
| No. of Teeth | 60 |
| Length Through Bore | 2.25 in |
| O.D. | 7.75 in |
| Hub O.D. | 2.75 in |
| Style | Spoke Style |
| Bore Dia. [Min] | 1 in |
| Face Width | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 1 in |
| Bore Size [Min] | 1 in |
| Pitch Diameter [Min] | 7.5 in |
| Weight | 8.8 LB |
| EAN or UPC | 697950055879 |

