- B3 Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 8 Diametral Pitch
- 8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Class | 6 |
| Bore Type | Finished Bore |
| Outside Dia. | 8.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Hub O.D. | 2.75 in |
| O.D. | 8.25 in |
| Pitch Dia. | 8 in |
| AGMA Quality | 6 |
| Material | Cast Iron |
| Torque at 1200 RPM | 476.364 lb/in |
| Torque at 300 RPM | 1105.038 lb/in |
| Torque at 900 RPM | 588.9336 lb/in |
| No. of Teeth | 64 |
| Bore Size [Min] | 1 in |
| Torque at 600 RPM | 765.7537 lb/in |
| Pitch Diameter | 8 in |
| Gear Style | B3 |
| Bore Dia. [Min] | 1 in |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 8 |
| Outside Dia. [Min] | 8.25 in |
| Bore Size | 1.000 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Inch/Metric | Inch |
| Style | Spoke Style |
| Set Screw | No |
| Bore Size [Max] | 1.688 in |
| Pitch Diameter [Min] | 8 in |
| Type | B3 |
| Origin | Reborable |
| Hub Projection | 1 in |
| Torque at 1800 RPM | 345.2369 lb/in |
| Torque at 200 RPM | 1304.618 lb/in |
| Hub Dia. | 2.7345 in |
| Face Width | 1.25 in |
| Finished Bore Size | 1 in |
| Length Through Bore | 2.25 in |
| Bore Dia. [Max] | 1 11/16 in |
| Weight | 9.86 LB |
| EAN or UPC | 697950055886 |

