- B3 Gear Style
- 14.5° Pressure Angle
- 76 Teeth
- 8 Diametral Pitch
- 9.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 in |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 1.813 in |
| Diametral Pitch | 8 |
| O.D. | 9.75 in |
| Set Screw | No |
| Torque at 900 RPM | 653.3592 lb/in |
| Hub Dia. | 2.9845 in |
| Bore Size [Min] | 1 in |
| Hub Style | B |
| AGMA Quality | 6 |
| Torque at 300 RPM | 1401.256 lb/in |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Hub O.D. | 3 in |
| Pitch Diameter [Min] | 9.5 in |
| Class | 6 |
| Style | Spoke Style |
| Torque at 200 RPM | 1717.431 lb/in |
| Gear Style | B3 |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.000 in |
| Bore Dia. [Max] | 1 13/16 in |
| Pitch Diameter | 9.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Outside Dia. | 9.75 in |
| Type | B3 |
| Pitch Dia. | 9.5 in |
| Length Through Bore | 2.25 in |
| Outside Dia. [Min] | 9.75 in |
| Finished Bore Size | 1 in |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Hub Projection | 1 in |
| Face Width | 1.25 in |
| Material External Use | Cast Iron |
| Set Screw Size | N/A |
| No. of Teeth | 76 |
| Torque at 1800 RPM | 365.8951 lb/in |
| Torque at 1200 RPM | 517.8554 lb/in |
| Torque at 600 RPM | 915.9633 lb/in |
| Weight | 11.92 LB |
| EAN or UPC | 697950055916 |

