- B3 Gear Style
- 14.5° Pressure Angle
- 80 Teeth
- 8 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1 in |
| Torque at 600 RPM | 915.9633 lb/in |
| Hub O.D. | 3 in |
| No. of Teeth | 80 |
| Bore Size [Max] | 1.813 in |
| Diametral Pitch | 8 |
| Bore Size | 1.125 in |
| O.D. | 10.25 in |
| Torque at 300 RPM | 1401.256 lb/in |
| Origin | Reborable |
| Finished Bore Size | 1.125 in |
| Torque at 1200 RPM | 517.8554 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 10 in |
| Material Internal Use | Cast Iron |
| Set Screw Size | N/A |
| Pitch Dia. | 10 in |
| Torque at 1800 RPM | 365.8951 lb/in |
| Type | B3 |
| Hub Dia. | 2.9845 in |
| Face Width | 1.25 in |
| AGMA Quality | 6 |
| Set Screw | No |
| Bore Size [Min] | 1.125 in |
| Torque at 900 RPM | 653.3592 lb/in |
| Outside Dia. | 10.25 in |
| Bore Dia. [Max] | 1 13/16 in |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Style | B |
| Style | Spoke Style |
| Gear Style | B3 |
| Hub Projection | 1.25 in |
| Length Through Bore | 2.375 in |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 10.25 in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Material External Use | Cast Iron |
| Torque at 200 RPM | 1717.431 lb/in |
| Class | 6 |
| Weight | 11.98 LB |
| EAN or UPC | 697950055923 |

