Skip to content Skip to navigation menu
Double Strand Sprocket; 140-2 Chain Size; 35 Teeth; Requires J QD Bushing

D140J35

Double Strand Sprocket; 140-2 Chain Size; 35 Teeth; Requires J QD Bushing
Item #100803967
  • Double Strand Sprocket
  • 140-2 Chain Size
  • 35 Teeth
  • Requires QD J Bushing
  • Without Hardened Teeth
Double Strand Sprocket; 140-2 Chain Size; 35 Teeth; Requires J QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Strand Sprocket
  • 140-2 Chain Size
  • 35 Teeth
  • Requires QD J Bushing
  • Without Hardened Teeth

features

  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ QD bushings
Bushing Type QD
Chain Pitch 1.750 in
No. of Teeth Rows Strands 2
Construction Internal Welded
Chain Sprocket Pitch 1.75 in
No. of Strands Across 2
Tooth Width 0.894 in
Single Strand Tooth Thickness 0.894 in
Length Through Bore 3.188 in
Hardened Teeth Without Hardened Teeth
Hub Length 1.56 in
Caliper Diameter 18 1/2 in
Hub Projection 1.56 in
Chain No. 140-2
Sprocket Style B
Material External Use Steel
Bushing Bore Size [Min] 1.25 in
Hub Dia. 7 1/2 in
Material Internal Use Carbon Steel
Hub O.D. 7.75 in
Bore Type Bushed
Overall Length Less Threads 4.5 in
Bore Size [Max] 4.5 in
Chain Sprocket Number 140
Bushing Bore [Min] 1.25 in
Screw Size 5/8-11 UNC
Type C
Inch/Metric Inch
O.D. 20.494 in
Outside Dia. 20.494 in
Bushing Bore [Max] 4.5 in
Bushing Bore Size [Max] 4.5 in
Bore Size [Min] 1.25 in
Width Across Teeth 2.818 in
Pitch Diameter 19.52 in
No. of Teeth 35
Outside Dia. [Min] 20.494 in
Pitch Dia. 19.523 in
Material Steel
Overall Length 4.5 in
Bushing Series J
Weight 128.0 LB
EAN or UPC 697950026640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison