- 3/16 in Point Size
description
- Solid Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in 3/32”, 1/8”, 3/16”, ¼” and 5/16” point sizes. These are general purpose hand tools with a sharp tapered point designed for starting holes in metal or other material softer than itself when struck with a hammer. The solid punch is generally used as a starting punch for the initial loosening of frozen pins, keys, etc.
| Length | 5 in |
| Material | Alloy Steel |
| Hex Size | 3/8 in |
| Punch Type | Solid |
| Tip Size | 3/16 in |
| Weight | 0.15 LB |
| EAN or UPC | 697950136363 |

