Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Alloy Steel 3 Pieces Slip Joint Pliers Set

PL3KSJ

Alloy Steel 3 Pieces Slip Joint Pliers Set
Item #102151779
  • 3 Pieces
  • Alloy Steel Material
Alloy Steel 3 Pieces Slip Joint Pliers Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Pieces
  • Alloy Steel Material

description

  • This pliers set includes 3 combination slip-joint pliers. Combination Slip Joint Pliers are drop forged, heat treated, quenched and tempered carbon steel construction with satin chrome finish and user friendly vinyl grip handles. These general purpose adjustable industrial tools are designed for a wide range of service involving gripping, turning and bending. They have both serrated teeth and coarse contoured teeth to grip objects of different shapes. These pliers can be pre-set in two positions to vary the jaw size as required.

features

  • Two Jaw Openings With Wire Cutter
  • Comfort Grip Handles
No. of Pieces 3
Weight 2.22 LB
EAN or UPC 697950375700
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison