- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 10 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Hub O.D. | 0.938 in |
| Outside Dia. [Min] | 1.4 in |
| Hub Dia. | 15/16 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 131.302 lb/in |
| O.D. | 1.3 in |
| Bore Size [Min] | 0.625 in |
| Bore Dia. [Max] | 5/8 in |
| No. of Teeth | 11 |
| Gear Style | B |
| Outside Dia. | 1.4 in |
| Pitch Diameter | 1.2 in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.625 in |
| Type | B |
| Style | Hub |
| Diametral Pitch | 10 |
| Bore Size [Max] | 0.625 in |
| Torque at 600 RPM | 197.4783 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.625 in |
| Torque at 900 RPM | 175.0694 lb/in |
| Torque at 300 RPM | 226.89 lb/in |
| AGMA Quality | 6 |
| Hub Projection | 0.625 in |
| Set Screw Size | N/A |
| Origin | Reborable |
| Hub Style | B |
| Torque at 200 RPM | 236.3438 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Face Width | 1 in |
| Class | 6 |
| Pitch Dia. | 1.1 in |
| Torque at 1200 RPM | 157.5625 lb/in |
| Pitch Diameter [Min] | 1.2 in |
| Length Through Bore | 1.625 in |
| Set Screw | No |
| Weight | 0.28 LB |
| EAN or UPC | 697950056043 |

