- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 10 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| Face Width | 1 in |
| Length Through Bore | 1.625 in |
| Pitch Dia. | 1.2 in |
| Style | Hub |
| Pitch Diameter | 1.200 in |
| Material | Steel |
| Hub Projection | 0.625 in |
| AGMA Quality | 6 |
| Torque at 600 RPM | 197.4783 lb/in |
| Bore Type | Finished Bore |
| Hub Dia. | 15/16 in |
| Torque at 200 RPM | 236.3438 lb/in |
| Hub Style | B |
| Class | 6 |
| Outside Dia. | 1.4000 in |
| O.D. | 1.4 in |
| Set Screw | No |
| Bore Size [Max] | 0.625 in |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 1.200 in |
| Finished Bore Size | 0.625 in |
| Hub O.D. | 0.938 in |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.625 in |
| Keyway | w/o Keyway |
| Bore Size [Min] | 0.625 in |
| Torque at 900 RPM | 175.0694 lb/in |
| No. of Teeth | 12 |
| Torque at 1200 RPM | 157.5625 lb/in |
| Outside Dia. [Min] | 1.4000 in |
| Bore Dia. [Max] | 5/8 in |
| Diametral Pitch | 10 |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 131.3021 lb/in |
| Torque at 300 RPM | 226.89 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 5/8 in |
| Weight | 0.29 LB |
| EAN or UPC | 697950056050 |

