- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 10 Diametral Pitch
- 1.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.625 in |
| Material | Steel |
| Type | B |
| Bore Dia. [Min] | 5/8 in |
| Hub O.D. | 0.938 in |
| Torque at 200 RPM | 236.344 lb/in |
| Finished Bore Size | 0.625 in |
| Face Width | 1 in |
| Outside Dia. [Min] | 1.4000 in |
| Torque at 1800 RPM | 131.302 lb/in |
| Torque at 900 RPM | 175.069 lb/in |
| Pitch Diameter [Min] | 1.200 in |
| Keyway Size | 0.188 X 0.094 in |
| AGMA Quality | 6 |
| No. of Teeth | 12 |
| Origin | Finished Bore |
| Gear Style | B |
| Set Screw Location | (1) At 90° F/Keyway |
| Bore Dia. [Max] | 5/8 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 1.4000 in |
| Inch/Metric | Inch |
| Set Screw | Yes |
| Torque at 600 RPM | 197.478 lb/in |
| Bore Size | 0.625 in |
| Bore Size [Max] | 0.625 in |
| Diametral Pitch | 10 |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.625 in |
| Hub Style | B |
| Pitch Dia. | 1.2 in |
| Key Way Size | 0.188 X 0.094 in |
| Torque at 1200 RPM | 157.563 lb/in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| O.D. | 1.4 in |
| Pressure Angle | 14 1/2 degrees |
| Style | Hub |
| Length Through Bore | 1.625 in |
| No. of Set Screws | 1 |
| Pitch Diameter | 1.200 in |
| Keyway | w/Keyway |
| Hub Dia. | 15/16 in |
| Set Screw Size | 10-24 UNC |
| Torque at 300 RPM | 226.89 lb/in |
| Weight | 0.27 LB |
| EAN or UPC | 697950438917 |

