- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 10 Diametral Pitch
- 1.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 131.3021 lb/in |
| Outside Dia. [Min] | 1.6 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 14 |
| O.D. | 1.6 in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 197.4783 lb/in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 0.75 in |
| Torque at 200 RPM | 236.3438 lb/in |
| Hub Dia. | 1 1/8 in |
| Origin | Reborable |
| Material | Steel |
| Class | 6 |
| Gear Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 175.0694 lb/in |
| Torque at 1200 RPM | 157.5625 lb/in |
| Hub O.D. | 1.125 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Outside Dia. | 1.6 in |
| Set Screw | No |
| Bore Size | 0.625 in |
| Pitch Dia. | 1.4 in |
| Torque at 300 RPM | 226.89 lb/in |
| AGMA Quality | 6 |
| Type | B |
| Pitch Diameter | 1.4 in |
| Hub Projection | 0.625 in |
| Bore Size [Min] | 0.625 in |
| Bore Dia. [Max] | 5/8 in |
| Diametral Pitch | 10 |
| Length Through Bore | 1.625 in |
| Finished Bore Size | 0.625 in |
| Face Width | 1 in |
| Style | Hub |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 5/8 in |
| Material External Use | Steel |
| Pitch Diameter [Min] | 1.4 in |
| Weight | 0.44 LB |
| EAN or UPC | 697950056074 |

