- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 10 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Set Screw | No |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 3/4 in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Torque at 300 RPM | 226.89 lb/in |
| Finished Bore Size | 0.75 in |
| Outside Dia. [Min] | 1.7 in |
| Outside Dia. | 1.7 in |
| Gear Style | B |
| Torque at 1800 RPM | 131.3021 lb/in |
| Hub Projection | 0.625 in |
| Torque at 900 RPM | 175.0694 lb/in |
| Material External Use | Steel |
| Diametral Pitch | 10 |
| Style | Hub |
| Torque at 600 RPM | 197.4783 lb/in |
| Face Width | 1 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Min] | 0.75 in |
| Torque at 200 RPM | 236.3438 lb/in |
| Pitch Diameter | 1.5 in |
| Hub Dia. | 1.2188 in |
| No. of Teeth | 15 |
| Pitch Diameter [Min] | 1.5 in |
| Bore Type | Finished Bore |
| Hub O.D. | 1.219 in |
| Bore Size | 0.750 in |
| Type | B |
| Bore Dia. [Min] | 3/4 in |
| O.D. | 1.7 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 0.813 in |
| Class | 6 |
| Pitch Dia. | 1.5 in |
| Hub Style | B |
| AGMA Quality | 6 |
| Torque at 1200 RPM | 157.5625 lb/in |
| Length Through Bore | 1.625 in |
| Material Internal Use | Carbon Steel |
| Weight | 0.46 LB |
| EAN or UPC | 697950056081 |

