- B Gear Style
- 14.5° Pressure Angle
- 17 Teeth
- 10 Diametral Pitch
- 1.7 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 157.5625 lb/in |
| Set Screw | No |
| Bore Dia. [Max] | 13/16 in |
| Bore Size | 0.750 in |
| Pitch Dia. | 1.7 in |
| Diametral Pitch | 10 |
| Hub Projection | 0.625 in |
| No. of Teeth | 17 |
| Type | B |
| Material External Use | Steel |
| Torque at 1800 RPM | 131.3021 lb/in |
| Torque at 600 RPM | 197.4783 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 0.875 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 1.7 in |
| Inch/Metric | Inch |
| Face Width | 1 in |
| Origin | Reborable |
| Gear Style | B |
| O.D. | 1.9 in |
| Style | Hub |
| Class | 6 |
| Bore Dia. [Min] | 3/4 in |
| Torque at 200 RPM | 236.3438 lb/in |
| Hub O.D. | 1.375 in |
| Outside Dia. [Min] | 1.9 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.625 in |
| Bore Size [Min] | 0.75 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Pitch Diameter | 1.7 in |
| Finished Bore Size | 0.75 in |
| Hub Dia. | 1 3/8 in |
| Torque at 300 RPM | 226.89 lb/in |
| Set Screw Size | N/A |
| Torque at 900 RPM | 175.0694 lb/in |
| Outside Dia. | 1.9 in |
| AGMA Quality | 6 |
| Weight | 0.66 LB |
| EAN or UPC | 697950056104 |

