- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 10 Diametral Pitch
- 1.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1.800 in |
| Bore Dia. [Min] | 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Style | Hub |
| Pitch Dia. | 1.8 in |
| Hub Dia. | 1.5313 in |
| Bore Type | Finished Bore |
| Diametral Pitch | 10 |
| Hub Projection | 0.625 in |
| Gear Style | B |
| Hub Style | B |
| Outside Dia. [Min] | 2 in |
| Hub O.D. | 1.531 in |
| Keyway | w/o Keyway |
| Pressure Angle | 14 1/2 degrees |
| AGMA Quality | 6 |
| Material | Steel |
| O.D. | 2 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 7/8 in |
| Material External Use | Steel |
| Face Width | 1 in |
| Pitch Diameter | 1.800 in |
| Length Through Bore | 1.625 in |
| Origin | Reborable |
| Finished Bore Size | 0.75 in |
| Outside Dia. | 2 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 1 in |
| Type | B |
| Bore Size [Min] | 0.75 in |
| Bore Size | 0.750 in |
| No. of Teeth | 18 |
| Weight | 0.8 LB |
| EAN or UPC | 697950056111 |

