- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 10 Diametral Pitch
- 1.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 1.700 in |
| Key Way Size | 0.188 X 0.094 in |
| Set Screw Size | 1/4-20 UNC |
| Keyway Size | 0.188 X 0.094 in |
| Torque at 1800 RPM | 131.302 lb/in |
| Bore Dia. [Min] | 3/4 in |
| No. of Set Screws | 1 |
| Torque at 1200 RPM | 157.563 lb/in |
| Bore Size [Max] | 1 in |
| Hub Style | B |
| Pitch Diameter [Min] | 1.800 in |
| Hub Projection | 0.625 in |
| Bore Size | 0.750 in |
| Origin | Finished Bore |
| Style | Hub |
| Face Width | 1 in |
| Bore Dia. [Max] | 7/8 in |
| Bore Type | Finished Bore |
| Torque at 900 RPM | 175.069 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Diametral Pitch | 10 |
| Bore Size [Min] | 0.75 in |
| Hub Dia. | 1.5313 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Finished Bore Size | 0.75 in |
| Outside Dia. [Min] | 1.9000 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Material External Use | Steel |
| Torque at 600 RPM | 197.478 lb/in |
| Length Through Bore | 1.625 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| O.D. | 2 in |
| Outside Dia. | 1.9000 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 200 RPM | 236.344 lb/in |
| Class | 6 |
| Set Screw | Yes |
| Type | B |
| Keyway | w/Keyway |
| No. of Teeth | 18 |
| Torque at 300 RPM | 226.89 lb/in |
| Pitch Dia. | 1.8 in |
| Hub O.D. | 1.531 in |
| Weight | 0.81 LB |
| EAN or UPC | 697950438955 |

