- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 10 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Outside Dia. [Min] | 2.2000 in |
| Hub Dia. | 1.7188 in |
| Diametral Pitch | 10 |
| Hub O.D. | 1.719 in |
| Torque at 200 RPM | 236.3438 lb/in |
| Torque at 1200 RPM | 157.5625 lb/in |
| Bore Size [Max] | 1.125 in |
| Torque at 900 RPM | 175.0694 lb/in |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 226.89 lb/in |
| Torque at 600 RPM | 197.4783 lb/in |
| AGMA Quality | 6 |
| Type | B |
| Length Through Bore | 1.625 in |
| Origin | Reborable |
| O.D. | 2.2 in |
| Material External Use | Steel |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Class | 6 |
| No. of Teeth | 20 |
| Face Width | 1 in |
| Pitch Diameter [Min] | 2 in |
| Pitch Diameter | 2 in |
| Outside Dia. | 2.2000 in |
| Finished Bore Size | 0.75 in |
| Hub Style | B |
| Gear Style | B |
| Material | Steel |
| Hub Projection | 0.625 in |
| Bore Dia. [Max] | 1 in |
| Pitch Dia. | 2 in |
| Bore Size [Min] | 0.75 in |
| Bore Dia. [Min] | 3/4 in |
| Torque at 1800 RPM | 131.3021 lb/in |
| Bore Size | 0.750 in |
| Style | Hub |
| Weight | 1.06 LB |
| EAN or UPC | 697950056135 |

