- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 10 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| O.D. | 2.2 in |
| Material | Steel |
| Pitch Diameter [Min] | 2 in |
| Outside Dia. [Min] | 2.2000 in |
| Material Internal Use | Carbon Steel |
| Class | 6 |
| Torque at 600 RPM | 197.478 lb/in |
| Keyway | w/Keyway |
| Gear Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.625 in |
| Pitch Dia. | 2 in |
| Torque at 300 RPM | 226.89 lb/in |
| Torque at 1200 RPM | 157.563 lb/in |
| AGMA Quality | 6 |
| Keyway Size | 0.188 X 0.094 in |
| Key Way Size | 0.188 X 0.094 in |
| Finished Bore Size | 0.75 in |
| Diametral Pitch | 10 |
| Hub Style | B |
| Set Screw Location | (1) At 90° F/Keyway |
| Torque at 1800 RPM | 131.302 lb/in |
| Bore Size [Max] | 1.125 in |
| Bore Dia. [Min] | 3/4 in |
| Hub Dia. | 1.7188 in |
| Style | Hub |
| No. of Set Screws | 1 |
| Torque at 200 RPM | 236.344 lb/in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 2 in |
| Face Width | 1 in |
| Bore Size [Min] | 0.75 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Dia. [Max] | 1 in |
| Torque at 900 RPM | 175.069 lb/in |
| Bore Size | 0.750 in |
| Set Screw | Yes |
| No. of Teeth | 20 |
| Origin | Finished Bore |
| Hub Projection | 0.625 in |
| Outside Dia. | 2.2000 in |
| Hub O.D. | 1.719 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 1.06 LB |
| EAN or UPC | 697950438986 |

