- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 10 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway Size | 0.188 X 0.094 in |
| Outside Dia. | 2.2000 in |
| Set Screw Size | 1/4-20 UNC |
| Style | Hub |
| Torque at 1200 RPM | 157.563 lb/in |
| Class | 6 |
| Set Screw Location | (1) At 90° F/Keyway |
| Key Way Size | 0.188 X 0.094 in |
| Bore Type | Finished Bore |
| No. of Teeth | 20 |
| Pitch Diameter | 2 in |
| Inch/Metric | Inch |
| Keyway | w/Keyway |
| Face Width | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 197.478 lb/in |
| Bore Size [Min] | 0.875 in |
| Pitch Dia. | 2 in |
| Material | Steel |
| Gear Style | B |
| Hub Dia. | 1.7188 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 10 |
| Material External Use | Steel |
| Torque at 1800 RPM | 131.302 lb/in |
| Torque at 200 RPM | 236.344 lb/in |
| AGMA Quality | 6 |
| Length Through Bore | 1.625 in |
| Outside Dia. [Min] | 2.2000 in |
| Bore Dia. [Min] | 7/8 in |
| Hub Projection | 0.625 in |
| Torque at 300 RPM | 226.89 lb/in |
| Hub O.D. | 1.719 in |
| No. of Set Screws | 1 |
| Set Screw | Yes |
| O.D. | 2.2 in |
| Origin | Finished Bore |
| Bore Size | 0.875 in |
| Torque at 900 RPM | 175.069 lb/in |
| Type | B |
| Bore Size [Max] | 1.125 in |
| Hub Style | B |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 2 in |
| Bore Dia. [Max] | 1 in |
| Finished Bore Size | 0.875 in |
| Weight | 0.98 LB |
| EAN or UPC | 697950438993 |

