- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 10 Diametral Pitch
- 2.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 236.3438 lb/in |
| Face Width | 1 in |
| Gear Style | B |
| Bore Size [Min] | 0.75 in |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.625 in |
| Bore Dia. [Max] | 1 1/8 in |
| Set Screw Size | N/A |
| Material | Steel |
| Pitch Diameter [Min] | 2.2 in |
| Bore Type | Finished Bore |
| Set Screw | No |
| No. of Teeth | 22 |
| Bore Size | 0.750 in |
| Outside Dia. [Min] | 2.4 in |
| Class | 6 |
| AGMA Quality | 6 |
| Hub Dia. | 1 7/8 in |
| Origin | Reborable |
| Torque at 1800 RPM | 131.3021 lb/in |
| Pitch Diameter | 2.2 in |
| Material External Use | Steel |
| Outside Dia. | 2.4 in |
| Keyway | w/o Keyway |
| Finished Bore Size | 0.75 in |
| Torque at 600 RPM | 197.4783 lb/in |
| Torque at 1200 RPM | 157.5625 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Min] | 3/4 in |
| Hub O.D. | 1.875 in |
| Material Internal Use | Carbon Steel |
| Style | Hub |
| Diametral Pitch | 10 |
| Torque at 900 RPM | 175.0694 lb/in |
| Torque at 300 RPM | 226.89 lb/in |
| O.D. | 2.4 in |
| Bore Size [Max] | 1.188 in |
| Hub Style | B |
| Inch/Metric | Inch |
| Pitch Dia. | 2.2 in |
| Length Through Bore | 1.625 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950056159 |

