- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 10 Diametral Pitch
- 2.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 2 1/8 in |
| Torque at 1200 RPM | 328.2552 lb/in |
| Hub O.D. | 2.125 in |
| Class | 6 |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Size | 0.750 in |
| Bore Size [Min] | 0.75 in |
| Diametral Pitch | 10 |
| Outside Dia. | 2.6000 in |
| Type | B |
| Outside Dia. [Min] | 2.6000 in |
| Pitch Diameter | 2.400 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Material External Use | Steel |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 2.400 in |
| Bore Type | Finished Bore |
| O.D. | 2.6 in |
| Pitch Dia. | 2.4 in |
| No. of Teeth | 24 |
| Set Screw | No |
| AGMA Quality | 6 |
| Style | Hub |
| Hub Style | B |
| Finished Bore Size | 0.75 in |
| Hub Projection | 0.625 in |
| Torque at 1800 RPM | 252.4501 lb/in |
| Torque at 300 RPM | 569.3258 lb/in |
| Length Through Bore | 1.625 in |
| Face Width | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Gear Style | B |
| Torque at 600 RPM | 454.8304 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 378.8503 lb/in |
| Torque at 200 RPM | 623.9475 lb/in |
| Inch/Metric | Inch |
| Origin | Reborable |
| Bore Dia. [Min] | 3/4 in |
| Bore Size [Max] | 1.313 in |
| Weight | 1.64 LB |
| EAN or UPC | 697950056166 |

