- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 10 Diametral Pitch
- 2.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2.400 in |
| Gear Style | B |
| Hub O.D. | 2.125 in |
| Torque at 1200 RPM | 328.255 lb/in |
| Face Width | 1 in |
| Material | Steel |
| Length Through Bore | 1.625 in |
| Pitch Diameter [Min] | 2.400 in |
| Torque at 600 RPM | 454.83 lb/in |
| Outside Dia. [Min] | 2.6000 in |
| Inch/Metric | Inch |
| Set Screw | Yes |
| O.D. | 2.6 in |
| Keyway | w/Keyway |
| Hub Projection | 0.625 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Class | 6 |
| Style | Hub |
| Origin | Finished Bore |
| Hub Dia. | 2 1/8 in |
| Hub Style | B |
| Set Screw Size | 5/16-18 UNC |
| Pressure Angle | 14 1/2 degrees |
| Pitch Dia. | 2.4 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Keyway Size | 0.250 X 0.125 in |
| Material External Use | Steel |
| Torque at 900 RPM | 378.85 lb/in |
| Bore Size [Max] | 1.313 in |
| Torque at 200 RPM | 623.948 lb/in |
| Torque at 1800 RPM | 252.4501 lb/in |
| Key Way Size | 0.250 X 0.125 in |
| Bore Type | Finished Bore |
| No. of Teeth | 24 |
| Diametral Pitch | 10 |
| Outside Dia. | 2.6000 in |
| Bore Dia. [Min] | 1 in |
| Bore Size [Min] | 1 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1 in |
| Bore Size | 1.000 in |
| Bore Dia. [Max] | 1 1/4 in |
| No. of Set Screws | 1 |
| Torque at 300 RPM | 569.3258 lb/in |
| AGMA Quality | 6 |
| Weight | 1.5 LB |
| EAN or UPC | 697950439006 |

