- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 10 Diametral Pitch
- 2.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Set Screws | 1 |
| Torque at 300 RPM | 569.3258 lb/in |
| Style | Hub |
| Bore Type | Finished Bore |
| Key Way Size | 0.250 X 0.125 in |
| Pitch Diameter | 2.400 in |
| Keyway | w/Keyway |
| Outside Dia. | 2.6000 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 2.400 in |
| Origin | Finished Bore |
| Gear Style | B |
| Finished Bore Size | 0.75 in |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 328.255 lb/in |
| Bore Dia. [Max] | 1 1/4 in |
| Hub O.D. | 2.125 in |
| Outside Dia. [Min] | 2.6000 in |
| Face Width | 1 in |
| Length Through Bore | 1.625 in |
| No. of Teeth | 24 |
| Class | 6 |
| Torque at 600 RPM | 454.83 lb/in |
| Torque at 1800 RPM | 252.4501 lb/in |
| Type | B |
| Bore Size | 0.750 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Material External Use | Steel |
| Diametral Pitch | 10 |
| Bore Size [Max] | 1.313 in |
| Keyway Size | 0.250 X 0.125 in |
| Set Screw | Yes |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 623.948 lb/in |
| Pitch Dia. | 2.4 in |
| Set Screw Size | 1/4-20 UNC |
| Hub Dia. | 2 1/8 in |
| Hub Projection | 0.625 in |
| O.D. | 2.6 in |
| Bore Size [Min] | 0.75 in |
| Material | Steel |
| Torque at 900 RPM | 378.85 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Weight | 1.66 LB |
| EAN or UPC | 697950439013 |

