- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 10 Diametral Pitch
- 2.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Bore Size [Max] | 1.313 in |
| Material | Steel |
| Pitch Diameter | 2.400 in |
| O.D. | 2.6 in |
| Torque at 1800 RPM | 252.4501 lb/in |
| Keyway Size | 0.188 X 0.094 in |
| Torque at 1200 RPM | 328.255 lb/in |
| Origin | Finished Bore |
| Pitch Dia. | 2.4 in |
| Outside Dia. | 2.6000 in |
| Torque at 200 RPM | 623.948 lb/in |
| Type | B |
| No. of Set Screws | 1 |
| No. of Teeth | 24 |
| Torque at 600 RPM | 454.83 lb/in |
| Diametral Pitch | 10 |
| Set Screw | Yes |
| Pressure Angle | 14 1/2 degrees |
| Finished Bore Size | 0.875 in |
| Torque at 900 RPM | 378.85 lb/in |
| Outside Dia. [Min] | 2.6000 in |
| Hub Style | B |
| Set Screw Size | 1/4-20 UNC |
| Face Width | 1 in |
| Bore Size | 0.875 in |
| Torque at 300 RPM | 569.3258 lb/in |
| Material Internal Use | Carbon Steel |
| Class | 6 |
| Gear Style | B |
| Set Screw Location | (1) At 90° F/Keyway |
| Length Through Bore | 1.625 in |
| Hub O.D. | 2.125 in |
| Keyway | w/Keyway |
| Material External Use | Steel |
| Hub Dia. | 2 1/8 in |
| Pitch Diameter [Min] | 2.400 in |
| Bore Dia. [Max] | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.875 in |
| Key Way Size | 0.188 X 0.094 in |
| Bore Dia. [Min] | 7/8 in |
| Style | Hub |
| Hub Projection | 0.625 in |
| AGMA Quality | 6 |
| Weight | 1.6 LB |
| EAN or UPC | 697950439020 |

