- B Gear Style
- 14.5° Pressure Angle
- 25 Teeth
- 10 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2.5 in |
| Bore Dia. [Min] | 3/4 in |
| Hub Projection | 0.625 in |
| Hub Dia. | 2.2188 in |
| Set Screw | No |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.75 in |
| Outside Dia. [Min] | 2.7 in |
| Gear Style | B |
| Origin | Reborable |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 569.3258 lb/in |
| Finished Bore Size | 0.75 in |
| Pitch Diameter [Min] | 2.5 in |
| Bore Dia. [Max] | 1 1/2 in |
| Type | B |
| AGMA Quality | 6 |
| No. of Teeth | 25 |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 252.4501 lb/in |
| Torque at 200 RPM | 623.9475 lb/in |
| Torque at 1200 RPM | 328.2552 lb/in |
| Inch/Metric | Inch |
| Pitch Dia. | 2.5 in |
| Torque at 600 RPM | 454.8304 lb/in |
| Hub O.D. | 2.219 in |
| Diametral Pitch | 10 |
| Face Width | 1 in |
| Outside Dia. | 2.7 in |
| Bore Size [Max] | 1.375 in |
| Pressure Angle | 14 1/2 degrees |
| Class | 6 |
| Torque at 900 RPM | 378.8503 lb/in |
| Bore Size | 0.750 in |
| O.D. | 2.7 in |
| Length Through Bore | 1.625 in |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Style | Hub |
| Hub Style | B |
| Weight | 1.82 LB |
| EAN or UPC | 697950056173 |

