- B Gear Style
- 14.5° Pressure Angle
- 26 Teeth
- 10 Diametral Pitch
- 2.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 3/4 in |
| Torque at 1200 RPM | 328.2552 lb/in |
| Torque at 900 RPM | 378.8503 lb/in |
| Outside Dia. | 2.8 in |
| Set Screw Size | N/A |
| Pitch Diameter | 2.6 in |
| Torque at 300 RPM | 569.3258 lb/in |
| Hub O.D. | 2.125 in |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Length Through Bore | 1.625 in |
| Outside Dia. [Min] | 2.8 in |
| Type | B |
| Material | Steel |
| Bore Size [Min] | 0.75 in |
| Torque at 200 RPM | 623.9475 lb/in |
| O.D. | 2.8 in |
| Bore Type | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 26 |
| Bore Dia. [Max] | 1 1/4 in |
| Set Screw | No |
| Pitch Dia. | 2.6 in |
| Hub Projection | 0.625 in |
| Bore Size | 0.750 in |
| Finished Bore Size | 0.75 in |
| AGMA Quality | 6 |
| Gear Style | B |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 252.4501 lb/in |
| Class | 6 |
| Bore Size [Max] | 1.313 in |
| Diametral Pitch | 10 |
| Pitch Diameter [Min] | 2.6 in |
| Style | Hub |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Face Width | 1 in |
| Hub Dia. | 2 1/8 in |
| Torque at 600 RPM | 454.8304 lb/in |
| Weight | 1.86 LB |
| EAN or UPC | 697950056180 |

