- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 10 Diametral Pitch
- 2.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 3 in |
| Outside Dia. [Min] | 3 in |
| Type | B |
| Bore Type | Finished Bore |
| Hub O.D. | 2.125 in |
| Material | Steel |
| Bore Size | 0.750 in |
| AGMA Quality | 6 |
| Pitch Diameter | 2.8 in |
| Class | 6 |
| Hub Style | B |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 3/4 in |
| Material Internal Use | Carbon Steel |
| Hub Projection | 0.875 in |
| Pitch Diameter [Min] | 2.8 in |
| Length Through Bore | 1.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.75 in |
| Face Width | 1 in |
| Gear Style | B |
| O.D. | 3 in |
| Style | Hub |
| Hub Dia. | 2 1/8 in |
| Diametral Pitch | 10 |
| Material External Use | Steel |
| Bore Dia. [Max] | 1 1/4 in |
| Finished Bore Size | 0.75 in |
| Origin | Reborable |
| Bore Size [Max] | 1.313 in |
| Keyway | w/o Keyway |
| No. of Teeth | 28 |
| Pitch Dia. | 2.8 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 2.3 LB |
| EAN or UPC | 697950056203 |

