- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 10 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1.313 in |
| Hub Dia. | 2 1/8 in |
| Hub Projection | 0.875 in |
| Pitch Dia. | 3 in |
| Bore Size | 0.750 in |
| Pitch Diameter | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.875 in |
| Finished Bore Size | 0.75 in |
| Set Screw Size | N/A |
| Origin | Reborable |
| Bore Dia. [Min] | 3/4 in |
| Torque at 900 RPM | 378.8503 lb/in |
| Class | 6 |
| Hub O.D. | 2.125 in |
| O.D. | 3.2 in |
| Torque at 200 RPM | 623.9475 lb/in |
| Torque at 300 RPM | 569.3258 lb/in |
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 328.2552 lb/in |
| Bore Size [Min] | 0.75 in |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Type | Finished Bore |
| Set Screw | No |
| Material Internal Use | Carbon Steel |
| Face Width | 1 in |
| Pitch Diameter [Min] | 3 in |
| Hub Style | B |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Pressure Angle | 14 1/2 degrees |
| Style | Hub |
| Outside Dia. [Min] | 3.2000 in |
| Gear Style | B |
| Type | B |
| Diametral Pitch | 10 |
| No. of Teeth | 30 |
| Material | Steel |
| Material External Use | Steel |
| Outside Dia. | 3.2000 in |
| Torque at 1800 RPM | 252.4501 lb/in |
| Torque at 600 RPM | 454.8304 lb/in |
| Weight | 2.6 LB |
| EAN or UPC | 697950056227 |

