- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 10 Diametral Pitch
- 3.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub O.D. | 2.125 in |
| Pitch Diameter | 3.200 in |
| Face Width | 1 in |
| Keyway | w/o Keyway |
| Hub Style | B |
| Diametral Pitch | 10 |
| Bore Type | Finished Bore |
| Material | Steel |
| Torque at 600 RPM | 454.8304 lb/in |
| Type | B |
| No. of Teeth | 32 |
| Pitch Diameter [Min] | 3.200 in |
| Bore Size [Min] | 0.75 in |
| AGMA Quality | 6 |
| Length Through Bore | 1.875 in |
| Outside Dia. [Min] | 3.4000 in |
| Material External Use | Steel |
| Pitch Dia. | 3.2 in |
| Hub Dia. | 2 1/8 in |
| Set Screw | No |
| Torque at 1200 RPM | 328.2552 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 623.9475 lb/in |
| Bore Size [Max] | 1.313 in |
| Outside Dia. | 3.4000 in |
| Bore Dia. [Max] | 1 1/4 in |
| Torque at 300 RPM | 569.3258 lb/in |
| Torque at 1800 RPM | 252.4501 lb/in |
| O.D. | 3.4 in |
| Pressure Angle | 14 1/2 degrees |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Bore Size | 0.750 in |
| Class | 6 |
| Torque at 900 RPM | 378.8503 lb/in |
| Gear Style | B |
| Origin | Reborable |
| Finished Bore Size | 0.75 in |
| Hub Projection | 0.875 in |
| Bore Dia. [Min] | 3/4 in |
| Style | Hub |
| Weight | 2.86 LB |
| EAN or UPC | 697950056241 |

