- B Gear Style
- 14.5° Pressure Angle
- 35 Teeth
- 10 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Bore Dia. [Min] | 3/4 in |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| AGMA Quality | 6 |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 3.7 in |
| Hub Style | B |
| Bore Size [Max] | 1.375 in |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 3.5 in |
| Finished Bore Size | 0.75 in |
| Outside Dia. [Min] | 3.7 in |
| Class | 6 |
| Length Through Bore | 1.875 in |
| Hub O.D. | 2.25 in |
| Diametral Pitch | 10 |
| Style | Hub |
| Face Width | 1 in |
| Bore Size | 0.750 in |
| No. of Teeth | 35 |
| Pitch Diameter | 3.5 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Bore Size [Min] | 0.75 in |
| Hub Dia. | 2 1/4 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 3.5 in |
| Outside Dia. | 3.7 in |
| Material External Use | Steel |
| Hub Projection | 0.875 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 1 5/16 in |
| Type | B |
| Weight | 3.36 LB |
| EAN or UPC | 697950056265 |

