- B Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 10 Diametral Pitch
- 3.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 1.375 in |
| Torque at 300 RPM | 569.3258 lb/in |
| Gear Style | B |
| O.D. | 3.8 in |
| Torque at 1800 RPM | 252.4501 lb/in |
| Finished Bore Size | 0.75 in |
| Class | 6 |
| No. of Teeth | 36 |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Set Screw Size | N/A |
| Origin | Reborable |
| Pitch Diameter [Min] | 3.600 in |
| Hub O.D. | 2.25 in |
| Outside Dia. [Min] | 3.8000 in |
| Torque at 1200 RPM | 328.2552 lb/in |
| Type | B |
| Pitch Diameter | 3.600 in |
| Bore Dia. [Max] | 1 5/16 in |
| Style | Hub |
| Length Through Bore | 1.875 in |
| Bore Size [Min] | 0.75 in |
| Inch/Metric | Inch |
| Diametral Pitch | 10 |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 623.9475 lb/in |
| AGMA Quality | 6 |
| Outside Dia. | 3.8000 in |
| Material External Use | Steel |
| Torque at 900 RPM | 378.8503 lb/in |
| Torque at 600 RPM | 454.8304 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Hub Dia. | 2 1/4 in |
| Bore Size | 0.750 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Face Width | 1 in |
| Set Screw | No |
| Hub Projection | 0.875 in |
| Hub Style | B |
| Pitch Dia. | 3.6 in |
| Material Internal Use | Carbon Steel |
| Weight | 3.54 LB |
| EAN or UPC | 697950056289 |

