- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 10 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1 in |
| Material Internal Use | Carbon Steel |
| Torque at 1200 RPM | 328.2552 lb/in |
| Material | Steel |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.875 in |
| Torque at 900 RPM | 378.8503 lb/in |
| Set Screw Size | N/A |
| Class | 6 |
| Bore Dia. [Max] | 1 5/16 in |
| Hub Style | B |
| Origin | Reborable |
| Set Screw | No |
| Torque at 300 RPM | 569.3258 lb/in |
| Bore Size | 0.875 in |
| O.D. | 4.2 in |
| Torque at 1800 RPM | 252.4501 lb/in |
| No. of Teeth | 40 |
| Style | Hub |
| Pitch Diameter | 4 in |
| Bore Dia. [Min] | 7/8 in |
| Outside Dia. | 4.2000 in |
| Type | B |
| Hub O.D. | 2.25 in |
| Keyway | w/o Keyway |
| Hub Projection | 0.875 in |
| Torque at 200 RPM | 623.9475 lb/in |
| Finished Bore Size | 0.875 in |
| Torque at 600 RPM | 454.8304 lb/in |
| Inch/Metric | Inch |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Steel |
| Diametral Pitch | 10 |
| Outside Dia. [Min] | 4.2000 in |
| AGMA Quality | 6 |
| Bore Size [Max] | 1.375 in |
| Pitch Diameter [Min] | 4 in |
| Gear Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.875 in |
| Pitch Dia. | 4 in |
| Hub Dia. | 2 1/4 in |
| Weight | 4.14 LB |
| EAN or UPC | 697950056319 |

