- B Gear Style
- 14.5° Pressure Angle
- 45 Teeth
- 10 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 4.5 in |
| No. of Teeth | 45 |
| Material | Steel |
| Bore Size [Max] | 1.563 in |
| Bore Dia. [Max] | 1 1/2 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| O.D. | 4.7 in |
| Finished Bore Size | 0.875 in |
| Keyway | w/o Keyway |
| Length Through Bore | 1.875 in |
| Outside Dia. | 4.7 in |
| Hub Projection | 0.875 in |
| Hub O.D. | 2.5 in |
| Bore Size | 0.875 in |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 7/8 in |
| Gear Style | B |
| Style | Hub |
| Face Width | 1 in |
| Bore Size [Min] | 0.875 in |
| Diametral Pitch | 10 |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 2 1/2 in |
| Pitch Dia. | 4.5 in |
| Origin | Reborable |
| Type | B |
| Outside Dia. [Min] | 4.7 in |
| Pitch Diameter | 4.5 in |
| Hub Style | B |
| Weight | 5.3 LB |
| EAN or UPC | 697950056357 |

