- B Gear Style
- 14.5° Pressure Angle
- 48 Teeth
- 10 Diametral Pitch
- 4.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Class | 6 |
| No. of Teeth | 48 |
| Pressure Angle | 14 1/2 degrees |
| Bore Type | Finished Bore |
| Torque at 900 RPM | 576.3286 lb/in |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 475.8387 lb/in |
| Torque at 200 RPM | 1188.021 lb/in |
| Hub Projection | 0.875 in |
| Origin | Reborable |
| Bore Size | 0.875 in |
| Torque at 300 RPM | 1037.812 lb/in |
| Hub Dia. | 2 1/2 in |
| Length Through Bore | 1.875 in |
| Outside Dia. [Min] | 5 in |
| Outside Dia. | 5 in |
| Set Screw Size | N/A |
| Bore Size [Max] | 1.563 in |
| Pitch Dia. | 4.8 in |
| Torque at 1800 RPM | 348.3882 lb/in |
| Style | Hub |
| Pitch Diameter | 4.800 in |
| Face Width | 1 in |
| O.D. | 5 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 7/8 in |
| Diametral Pitch | 10 |
| Pitch Diameter [Min] | 4.800 in |
| Hub Style | B |
| Torque at 600 RPM | 748.9471 lb/in |
| Hub O.D. | 2.5 in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Set Screw | No |
| Inch/Metric | Inch |
| Type | B |
| Finished Bore Size | 0.875 in |
| Bore Dia. [Max] | 1 1/2 in |
| Bore Size [Min] | 0.875 in |
| Weight | 5.9 LB |
| EAN or UPC | 697950056371 |

