- B Gear Style
- 14.5° Pressure Angle
- 50 Teeth
- 10 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Reborable |
| Pitch Diameter [Min] | 5 in |
| Material | Steel |
| Class | 6 |
| Set Screw | No |
| Bore Dia. [Max] | 1 1/2 in |
| Torque at 900 RPM | 576.3286 lb/in |
| Finished Bore Size | 0.875 in |
| Length Through Bore | 1.875 in |
| AGMA Quality | 6 |
| Torque at 200 RPM | 1188.021 lb/in |
| Torque at 1800 RPM | 348.3882 lb/in |
| Hub Projection | 0.875 in |
| Hub Style | B |
| Bore Type | Finished Bore |
| No. of Teeth | 50 |
| Bore Size [Max] | 1.563 in |
| Bore Size [Min] | 0.875 in |
| Type | B |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Inch/Metric | Inch |
| Hub O.D. | 2.5 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.875 in |
| Outside Dia. | 5.2 in |
| O.D. | 5.2 in |
| Outside Dia. [Min] | 5.2 in |
| Pitch Dia. | 5 in |
| Gear Style | B |
| Hub Dia. | 2 1/2 in |
| Keyway | w/o Keyway |
| Style | Hub |
| Face Width | 1 in |
| Torque at 300 RPM | 1037.812 lb/in |
| Bore Dia. [Min] | 7/8 in |
| Diametral Pitch | 10 |
| Material External Use | Steel |
| Torque at 600 RPM | 748.9471 lb/in |
| Pitch Diameter | 5 in |
| Torque at 1200 RPM | 475.8387 lb/in |
| Weight | 6.36 LB |
| EAN or UPC | 697950056395 |

