- B Gear Style
- 14.5° Pressure Angle
- 55 Teeth
- 10 Diametral Pitch
- 5.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Bore Size [Max] | 1.563 in |
| Keyway | w/o Keyway |
| Class | 6 |
| Torque at 1800 RPM | 348.3882 lb/in |
| Material External Use | Steel |
| Length Through Bore | 1.875 in |
| No. of Teeth | 55 |
| Bore Dia. [Max] | 1 1/2 in |
| Outside Dia. | 5.7 in |
| Pitch Dia. | 5.5 in |
| Torque at 900 RPM | 576.3286 lb/in |
| Pitch Diameter [Min] | 5.5 in |
| Outside Dia. [Min] | 5.7 in |
| Finished Bore Size | 0.875 in |
| Set Screw | No |
| Torque at 1200 RPM | 475.8387 lb/in |
| Torque at 200 RPM | 1188.021 lb/in |
| Hub Style | B |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 0.875 in |
| Torque at 300 RPM | 1037.812 lb/in |
| Bore Dia. [Min] | 7/8 in |
| Hub Projection | 0.875 in |
| Hub O.D. | 2.5 in |
| AGMA Quality | 6 |
| Type | B |
| Material Internal Use | Carbon Steel |
| O.D. | 5.7 in |
| Style | Hub |
| Gear Style | B |
| Pitch Diameter | 5.5 in |
| Bore Type | Finished Bore |
| Diametral Pitch | 10 |
| Torque at 600 RPM | 748.9471 lb/in |
| Bore Size [Min] | 0.875 in |
| Face Width | 1 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Hub Dia. | 2 1/2 in |
| Weight | 7.9 LB |
| EAN or UPC | 697950056432 |

