- B Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 10 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1.875 in |
| Hub Dia. | 2 1/2 in |
| Diametral Pitch | 10 |
| Hub Style | B |
| Face Width | 1 in |
| Torque at 1200 RPM | 511.5529 lb/in |
| No. of Teeth | 60 |
| Gear Style | B |
| Outside Dia. [Min] | 6.2000 in |
| Origin | Reborable |
| Torque at 300 RPM | 1186.971 lb/in |
| Type | B |
| Torque at 1800 RPM | 370.7971 lb/in |
| Pitch Diameter | 6 in |
| Class | 6 |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.875 in |
| Hub Projection | 0.875 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | N/A |
| Torque at 200 RPM | 1402.306 lb/in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Torque at 900 RPM | 633.0511 lb/in |
| Bore Dia. [Min] | 7/8 in |
| Pitch Diameter [Min] | 6 in |
| Material External Use | Steel |
| Style | Hub |
| Bore Dia. [Max] | 1 1/2 in |
| Material | Steel |
| O.D. | 6.2 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.875 in |
| Pitch Dia. | 6 in |
| Torque at 600 RPM | 823.5267 lb/in |
| Outside Dia. | 6.2000 in |
| Bore Size [Max] | 1.563 in |
| Hub O.D. | 2.5 in |
| Bore Size | 0.875 in |
| AGMA Quality | 6 |
| Weight | 8.7 LB |
| EAN or UPC | 697950056456 |

