- B Gear Style
- 14.5° Pressure Angle
- 13 Teeth
- 12 Diametral Pitch
- 1.083 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Gear Style | B |
| Hub Projection | 0.5 in |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 86.13416 lb/in |
| O.D. | 1.25 in |
| Hub Dia. | 13/16 in |
| Class | 6 |
| Set Screw | No |
| Face Width | 0.75 in |
| Bore Type | Finished Bore |
| Torque at 1800 RPM | 73.17903 lb/in |
| Torque at 600 RPM | 103.9912 lb/in |
| Pitch Diameter | 1.083 in |
| Torque at 200 RPM | 122.8988 lb/in |
| Bore Dia. [Max] | 1/2 in |
| Bore Size [Max] | 0.563 in |
| Hub O.D. | 0.813 in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 93.13695 lb/in |
| Bore Dia. [Min] | 1/2 in |
| Bore Size | 0.500 in |
| Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 1.25 in |
| Pitch Dia. | 1.083 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Style | Hub |
| Outside Dia. | 1.25 in |
| Bore Size [Min] | 0.5 in |
| Hub Style | B |
| Diametral Pitch | 12 |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.25 in |
| Pitch Diameter [Min] | 1.083 in |
| Torque at 300 RPM | 115.5458 lb/in |
| Keyway | w/o Keyway |
| No. of Teeth | 13 |
| Finished Bore Size | 0.5 in |
| Origin | Reborable |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 697950056722 |

