- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 12 Diametral Pitch
- 1.167 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1.167 in |
| Bore Type | Finished Bore |
| No. of Teeth | 14 |
| Bore Dia. [Max] | 1/2 in |
| Torque at 200 RPM | 122.8988 lb/in |
| Bore Size [Max] | 0.625 in |
| Type | B |
| Torque at 900 RPM | 93.13695 lb/in |
| Set Screw | No |
| Pitch Dia. | 1.167 in |
| Torque at 1800 RPM | 73.179 lb/in |
| Face Width | 0.75 in |
| O.D. | 1.333 in |
| Keyway | w/o Keyway |
| Gear Style | B |
| Set Screw Size | N/A |
| Pitch Diameter | 1.168 in |
| Hub Style | B |
| Style | Hub |
| Hub Dia. | 0.9063 in |
| Torque at 300 RPM | 115.5458 lb/in |
| Bore Dia. [Min] | 1/2 in |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.5 in |
| Hub O.D. | 0.906 in |
| Outside Dia. [Min] | 1.333 in |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore Size | 0.5 in |
| Diametral Pitch | 12 |
| Origin | Reborable |
| Torque at 1200 RPM | 86.13416 lb/in |
| Class | 6 |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 1.333 in |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Bore Size [Min] | 0.5 in |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 103.9912 lb/in |
| Bore Size | 0.500 in |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 0.24 LB |
| EAN or UPC | 697950056739 |

