- Spur Gear
- Type B
- 14.5° Pressure Angle
- 15 Teeth
- 12 Diametral Pitch
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 12 |
| O.D. | 1.417 in |
| Finished Bore Size | 0.625 in |
| Pressure Angle | 14 1/2 degrees |
| Set Screw | No |
| Torque at 600 RPM | 103.9912 lb/in |
| Hub O.D. | 1 in |
| Bore Dia. [Min] | 5/8 in |
| Type | B |
| No. of Teeth | 15 |
| Bore Dia. [Max] | 5/8 in |
| Torque at 1800 RPM | 73.179 lb/in |
| Outside Dia. [Min] | 1.42 in |
| Face Width | 0.75 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Hub Style | B |
| Length Through Bore | 1.25 in |
| Bore Size | 0.500 in |
| Material External Use | Steel |
| Pitch Dia. | 1.25 in |
| Style | Hub |
| Material | Steel |
| Outside Dia. | 1.42 in |
| Pitch Diameter [Min] | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 115.5458 lb/in |
| Pitch Diameter | 1.25 in |
| Torque at 1200 RPM | 86.13416 lb/in |
| Torque at 900 RPM | 93.13695 lb/in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Bore Size [Min] | 0.625 in |
| Torque at 200 RPM | 122.8988 lb/in |
| Hub Dia. | 1 in |
| Bore Size [Max] | 0.688 in |
| Hub Projection | 0.5 in |
| Set Screw Size | N/A |
| Weight | 0.27 LB |
| EAN or UPC | 697950056746 |

